description
- Eliminate the guesswork with this new center sensor stud finder that has a detection depth of 3/4 in. for wood and metal. While traditional stud sensors locate the edge of the stud, this one locates the center for a more efficient read, even when held at an angle. The sensor is constantly calibrating to save time during use. Once the stud is located, an audible alert and directional LED arrows clearly notify the user. You can easily mark the center of the stud with the center marking channel.
features
- Center find technology to easily find the center of the stud, even when held at an angle
- Detection depth of 3/4 in. for wood and metal
- AC and live wire detection for added safety
- Constant auto-calibration to save time during use
- Center marking channel for added convenience
- Slim profile for easy use and storage
- Audible alert for clear notification of stud location
- Directional LED arrows for visual guidance to stud location
- AAA batteries included
| Weight | 0.39 LB |
| EAN or UPC | 885911555708 |

