Skip to content Skip to navigation menu
DeWaltDR340C

DR340C

6.0 amp 3/8" VSR Clutch Drill
Item #117182351
DeWaltDR340C
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Powerful and compact, this 6-amp drill/driver can handle tough tasks in tight spaces. The 1,500 RPM variable-speed reversible motor provides control when drilling or driving into a variety of materials. The 3/8-in chuck accepts a variety of bits, while the on-board storage offers convenient access to the included double-ended screwdriving bit.

features

  • 6-amp motor handles tough tasks in a variety of materials
  • 3/8-in chuck accepts a variety of bits
  • Variable-speed reversible motor (0-1, 500 RPM) for controlled drilling and driving
  • 2-year base warranty
  • Includes 1 double-ended screwdriving bit
  • On-board bit storage provides a convenient place to store bits
Weight 3.4 LB
EAN or UPC 885911414500
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison