description
- This 20V MAX XR Brushless 5-in cordless random orbital sander comes with a 2.0 Ah battery and provides the power and runtime needed to get the job done. A variable-speed dial provides ultimate speed control from 8,000 – 12,000 OPM for a variety of projects. One-handed locking dust bag attaches securely to the sander to aid in dust collection or the user can attach the sander directly to the DWV010 or DWV012 dust collectors. Rubber over-molded grip provides comfortable sanding. Replacement 8-hole hook-and-loop sanding pad for quick, easy paper changing.
features
- Brushless motor provides run time and efficiency to get the job done
- Variable speed control from 8,000 and 12,000-OPM to match the speed to the application
- Low profile height allows user to get close to work surface for precise sanding
- Replaceable 8-hole hook-and-loop sanding pad for quick, easy paper changing
- Dust-sealed switch to protect against dust ingestion for long switch life
- Texturized rubber over mold grip for comfortable sanding
- Common applications include sanding down sharp edges, doors, shelves, or cabinets, paint or stain prep, sanding off wood putty, sanding doors or window frames and woodworking handywork
- Includes: 20V MAX XR 5-in. Random Orbital Sander, 12V MAX/20V MAX Lithium Ion Battery Charger, 12V MAX/20V MAX Lithium Ion Battery Charger, carrying bag and dust bag
- 20V MAX
- maximum initial battery voltage (measured without a workload) is 20 volts
- nominal voltage is 18
| Weight | 7.0 LB |
| EAN or UPC | 885911620901 |

