- 20V MAX BL 5IN ROS (BARE)
description
- Our 20V MAX XR brushless 5-in cordless random orbital sander provides users with the power and runtime needed to complete their jobs. A variable-speed dial provides ultimate speed control from 8,000 – 12,000 OPM for a variety of projects. One-handed locking dust bag attaches securely to the sander to aid in dust collection or the user can attach the sander directly to the DWV010 or DWV012 dust collectors. Rubber overmolded grip provides comfortable sanding. Replacement 8-hole hook-and-loop sanding pad for quick, easy paper changing.
features
- Variable speed to match the speed to the application
- Textured rubber overmolded grip for more comfortable sanding
- Low height gets you closer to the work surface for more control when sanding
- Brushless motor provides long run time
- Replaceable 8-hole hook-and-loop sanding pad for quick, easy paper changing
- Ergonomic design makes sanding more comfortable
| Weight | 2.6 LB |
| EAN or UPC | 885911557818 |

