Skip to content Skip to navigation menu
DeWaltDCW200P1

DCW200P1

SHELL 20V MAX BL 1/4 SHEET SANDER KIT
Item #117182421
DeWaltDCW200P1
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The 20V MAX XR brushless cordless 1/4 sheet variable-speed sander provides you with the power and runtime needed to get the job done. A variable-speed dial provides speed control from 8,000-14,000 OPM for a variety of applications. One-handed locking dust bag attaches securely to the sander to aid in dust collection, or the user can attach the sander directly to the DWV010 or DWV012 dust collectors. Rubber overmold grip provides comfortable sanding. The paper clamp is designed to hold paper securely and for easy installation.

features

  • Brushless motor provides runtime and efficiency to get the job done
  • Variable speed control from 12000-14,000 OPM to match the speed to the application
  • Low profile height allows user to get close to work surface for precise sanding
  • Paper clamp designed to hold paper securely and allow for easy installation
  • Dust-sealed switch to protect against dust ingestion for long switch life
  • Texturized rubber overmold grip for comfortable sanding
  • One-handed locking dust bag
  • Dust port is designed to fit directly to the DWV010 or DWV012 dust collectors (sold separately)
  • To attach dust port to other vacuum systems with 1-1/4 in hoses, use DWV9000 Universal Quick Connector (sold separately)
  • Long dust chute (not included) Part Number N684701 for use with 6.0Ah batteries and larger
Weight 5.6 LB
EAN or UPC 885911656689
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison