
description
- The 20V MAX XR brushless cordless 1/4-in sheet variable speed sander provides you with the power and runtime needed to get the job done. A variable-speed dial provides speed control from 8,000-14,000 OPM for a variety of jobs. One-handed locking dust bag attaches securely to the sander to aid in dust collection or the user can attach the sander directly to the DWV010 or DWV012 dust collectors (sold separately). Rubber overmold grip provides comfortable sanding. Paper clamp designed to hold paper securely and for ease of installation. Battery and charger sold separately.
features
- Brushless motor provides runtime and efficiency to get the job done
- Variable speed control from 8,000-14,000-OPM to match the speed to the application
- Low profile height allows user to get close to work surface for precise sanding
- Paper clamp designed to hold paper securely and allow for easy installation
- Dust-sealed switch to protect against dust ingestion for long switch life
- Texturized rubber overmold grip for comfortable sanding
- One-handed locking dust bag
- Dust port is designed to fit directly to the DWV010 or DWV012 dust collectors (sold separately)
- To attach dust port to other vacuum systems with 1-1/4 in. hoses, use DWV9000 universal quick connector (sold separately)
- Long dust chute (not included) Part Number N684701 for use with 6 Ah batteries and larger
Weight | 2.6 LB |
EAN or UPC | 885911656665 |
