
description
- Running off of the FLEXVOLT® battery, the DCV585 cordless dust extractor is an efficient and portable way to achieve OSHA table 1 compliance on the jobsite. This product features wireless tool control™ with remote, allowing the user to activate the extractor from the tool, at a distance. It also features a automatic filter cleaning mechanism and includes HEPA filters.
features
- 125 CFM provides OSHA table 1 compliant solutions for up to 5 In. Tuckpointing and surfacing applications when paired with an appropriate dust shroud
- Automatic filter cleaning, with dual filters
- HEPA filter included with unit
- Wireless tool control™ allows for wireless on/off capability when paired with the included remote or a wireless tool control™ enabled tool
- TSTAK compatibility allows unit to be stacked and combined with other DEWALT® TSTAK storage systems
- 8 Ft. long anti static hose with DEWALT® airlock™ system.
- Built in hose wrap offers convenient hose storage when not in use
- Meets the EPA lead related renovations, repair, and painting (RRP) rule for HEPA vacuums when used with the included HEPA filter.
- Can be used with wet or dry applications
Weight | 19.5 LB |
EAN or UPC | 885911539135 |
