- 20V MAX 1/2 GALLON WET/DRY VAC KIT
description
- DEWALT 20 V MAX 1/2 Gallon wet/dry portable vac kit.
features
- Gore HEPA wet/dry filter traps 99.97% of dust at 0.3 microns
- Dual clean-up modes allow for debris removal with either the front utility nozzle or extendable rubber hose
- 1/2 Gallon tank with heavy-duty latch is easy to empty and clean
- Washable filter
- tap or water rinse to clean
- Heavy-duty rubber hose provides durability and flexibility
- Large on/off switch that is easy to access with one hand
- Runs off of 20V MAX DEWALT battery packs for long run-time
- Includes (1) DCV517 Vac, (1) DCB204 20V MAX XR 4.0Ah battery, (1) DCB115 charger
| Weight | 7.3 LB |
| EAN or UPC | 885911434133 |

