- DW 60V STRING TRIMMER ATTCHMENT CAPABLE
description
- Get the flexibility and trimming power needed to finish the job with the DEWALT 60V MAX* Attachment Capable String Trimmer Kit. The high-efficiency brushless motor maximizes runtime and product life while consistently providing the capacity to tackle tough overgrowth and withstand heavy-duty use. Easily convert this trimmer into other outdoor tools with universal attachment-capability that allows you to connect additional add-ons and take on more work. It has a 60V MAX* FLEXVOLT battery that powers 60V MAX* DEWALT tools and is also backwards compatible to work with 20V MAX* DEWALT tools.
features
- HIGH ADAPTABILITY: DEWALT Universal Attachment capability to accept additional tool pieces
- FLEXIBLE OPERATION: 15 in./17 in. adjustable swath with 0.080 in. dual line (also works with DEWALT 0.095 in. line)
- QUICK-LOAD SPOOL for convenient and efficient re-spooling
- OPTIMIZE POWER AND RUNTIME with variable trigger and high/low speed control
- TRIM MORE IN LESS TIME with high-performance brushless motor
| Weight | 14.2 LB |
| EAN or UPC | 885911716307 |

