Skip to content Skip to navigation menu
DeWaltDCST972B

DCST972B

DW 60V STRING TRIMMER ATTCH CAPABLE BARE
Item #119013359
  • DW 60V STRING TRIMMER ATTCH CAPABLE BARE
DeWaltDCST972B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • DW 60V STRING TRIMMER ATTCH CAPABLE BARE

description

  • Get the flexibility and trimming power needed to finish the job with the DEWALT 60V MAX* Attachment Capable String Trimmer. The high-efficiency brushless motor maximizes runtime and product life while consistently providing the capacity to tackle tough overgrowth and withstand heavy-duty use. Easily convert this trimmer into other outdoor tools with universal attachment-capability that allows you to connect additional add-ons and take on more work.

features

  • HIGH ADAPTABILITY: DEWALT Universal Attachment capability to accept additional tool pieces
  • FLEXIBLE OPERATION: 15 in./17 in. adjustable swath with 0.080 in. dual line (also works with DEWALT 0.095 in. line)
  • QUICK-LOAD SPOOL for convenient and efficient re-spooling
  • OPTIMIZE POWER AND RUNTIME with variable trigger and hi/lo speed control
  • TRIM MORE IN LESS TIME with high-performance brushless motor
Weight 12.65 LB
EAN or UPC 885911716246
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison