
description
- The DEWALT 60 V MAX* string trimmer is designed to power through tough overgrowth and withstand everyday heavy-duty usage. It features a high-efficiency brushless motor that maximizes runtime and motor life, and its lightweight and ergonomic design maximizes control and minimizes stress on your arms. It has a 60 V MAX* FLEXVOLT battery that Powers 60 V MAX* tools or it can be backwards compatible to work with 20 V MAX* tools.
features
- Gear drive design Powers through tough overgrowth
- High-efficiency brushless motor maximizes run time and motor life
- 15 In. cutting swath with 0.080 In. line (also accepts 0.095 In.)
- Variable speed trigger with hi/lo speed control for added power or extended run time
- Lightweight and ergonomic design maximizes control and minimizes stress on your arms
- Designed to withstand everyday heavy-duty usage
Weight | 18.9 LB |
EAN or UPC | 885911636353 |
