Skip to content Skip to navigation menu
DeWaltDCST970B

DCST970B

DEWALT 60V STRING TRIMMER BARE
Item #117182431
DeWaltDCST970B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The DEWALT 60 V MAX* string trimmer is designed to power through tough overgrowth and withstand everyday heavy-duty usage. It features a high-efficiency brushless motor that maximizes runtime and motor life, and its lightweight and ergonomic design maximizes control and minimizes stress on your arms.

features

  • Gear drive design Powers through tough overgrowth
  • High-efficiency brushless motor maximizes run time and motor life
  • 15 In. cutting swath with 0.080 In. line (also accepts 0.095 In.)
  • Variable speed trigger with hi/lo speed control for added power or extended run time
  • Lightweight and ergonomic design maximizes control and minimizes stress on your arms
  • Designed to withstand everyday heavy-duty usage
Weight 13.0 LB
EAN or UPC 885911481410
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison