Skip to content Skip to navigation menu
DeWaltDCST925M1

DCST925M1

DEWALT 20V BRUSHED STRING TRIMMER
Item #117182432
DeWaltDCST925M1
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The 20 V MAX* cordless string trimmer features a gear drive transmission design for amplified torque when powering through overgrowth. Our cordless string trimmer provides 13 In. of swath with a 0.080 In. line. The variable speed trigger offers control, performance and runtime management with the high/low speed control switch. This cordless string trimmer is part of the 20 V MAX* battery system and utilizes the same batteries and chargers as your 20 V MAX* cordless power tools and equipment.

features

  • 13" cutting swath with 0.080" line
  • Gear drive transmission design that Powers through overgrowth
  • Variable trigger with high/low speed control for added power or extended runtime
  • Lightweight, ergonomic and balanced design will help you move freely
Weight 35.0 LB
EAN or UPC 885911618304
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison