
description
- The 20 V MAX* cordless string trimmer features a gear drive transmission design for amplified torque when powering through overgrowth. Our cordless string trimmer provides 13 In. of swath with a 0.080 In. line. The variable speed trigger offers control, performance and runtime management with the high/low speed control switch. This cordless string trimmer is part of the 20 V MAX* battery system and utilizes the same batteries and chargers as your 20 V MAX* cordless power tools and equipment.
features
- 13" cutting swath with 0.080" line
- Gear drive transmission design that Powers through overgrowth
- Variable trigger with high/low speed control for added power or extended runtime
- Lightweight, ergonomic and balanced design will help you move freely
Weight | 7.4 LB |
EAN or UPC | 885911682701 |
