
description
- The 20V MAX* 14 in. String Trimmer features an innovative folding hinge mechanism that reduces the length by 41%** for accessible storage and quick portability. The QuickLoad™ Spool allows for fast and easy line replacement of 0.080 in. line with 14 in. swath. The variable-speed trigger offers precise power control, as well as performance and runtime management with the Hi/Lo speed-control switch.
features
- Folding hinge to fit into small storage spaces**
- Reduced length when folded for easy transportation**
- 14 in. swath for a wide cutting area
- Durability even in the thick brush
- Choose between performance and runtime with variable-speed trigger
- Wind new line fast with QuickLoad Spool
- Control power level with Hi/Lo speed control switch
Weight | 11.0 LB |
EAN or UPC | 885911676533 |
