Skip to content Skip to navigation menu
DeWaltDCS7485B

DCS7485B

60V TABLE SAW BARE
Item #112826698
  • 60V TABLE SAW BARE
DeWaltDCS7485B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 60V TABLE SAW BARE

description

  • The DCS7485B 60 V MAX* 8-1/4 In. table saw is maximized for accuracy, capacity and runtime. The brushless motor delivers the power to cut all common materials, the rack & pinion fence allows for fast, easy adjustments and provides the capacity to rip 4 x 8 sheet goods. The DCS7485B is sold as tool only.

features

  • Rack and pinion telescoping fence rails make fence adjustments fast, smooth and accurate
  • 24 In. of rip capacity, easily cuts a variety of larger shelving and trim materials
  • Runs off 20 V/ 60 V MAX* FLEXVOLT battery system for maximum portability
  • Site-pro modular guarding system allows for tool free adjustments of the guarding
  • Power-loss reset prevents accidental re-starts following a power disruption when the tool is left in the on position
  • Metal roll cage base offers greater durability than plastic bases
  • On board storage for guard, fence, wrenches and miter gauge
  • Adjustable rear feet designed to level the saw on uneven work surfaces
  • Table coating reduces friction for smoother cutting
Weight 53.4 LB
EAN or UPC 885911454162
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison