Skip to content Skip to navigation menu
DeWaltDCS577X1

DCS577X1

60V MAX* FLEXVOLT WORM DRIVE STYLE SAW KIT INCL 1 60V 90AH
Item #117182440
DeWaltDCS577X1
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The 60 V MAX* 7-1/4 in. Framing saw with 9.0 Ah battery offers big runtime. The blade is oriented to the left of the motor and the handle is at the rear to optimize line of sight when cutting. An electronic brake helps stop the blade after the trigger is released. Bevel capacity is 53° with stops at 45° and 22.5°. The saw makes smooth, accurate cuts and delivers long runtime with a durable, high-grade magnesium shoe and an efficient brushless motor.

features

  • Designed with blade oriented to the left of the motor and the handle positioned at the rear of the saw for easy line of sight
  • The saw has an electronic brake that helps stop the blade after the trigger is released
  • Bevel capacity of 53° with stops at 45° and 22.5°
  • Durable, high-grade magnesium shoe and an efficient brushless motor for smooth, accurate cuts and long runtime
  • Achieves 2-7/16 in. depth of cut at 90°
  • Includes a rafter hook that allows users to hang their tool for convenience
  • An integrated dust blower allows the user to clear its line of sight while cutting
  • Onboard blade wrench storage for convenience when changing blades
Weight 0.0 LB
EAN or UPC 885911537629
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison