
- DCS577 DUST COLLECTION ADAPTER
description
- The DEWALT DCS577DC dust collection adapter is a attachment that allows you to connect your DCS577 DEWALT 7-1/4 In. worm drive style saw to a dust collection system or vacuum. This attachment is compatible with DeWalt's dust collection system adapters DWV9150 and DWV9100. This adapter is designed to accept common 1-1/2 In. diameter hoses, which allows for system flexibility. Includes: dust port attachment, fastening screws, assembly instruction sheet.
features
- Allows the connection to a dust collection system or vacuum
- Accepts common 1-1/2" diameter hose
- Designed to be used with Dewalt 7-1/4 In. worm drive style saw DCS577
- Manufactured by DEWALT
Weight | 0.287 LB |
EAN or UPC | 885911596459 |
