Skip to content Skip to navigation menu
DeWaltDCS574W1

DCS574W1

20V XRP 7 1/4 CIRCULAR SAW KIT
Item #117449642
  • 20V XRP 7 1/4 CIRCULAR SAW KIT
DeWaltDCS574W1
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 20V XRP 7 1/4 CIRCULAR SAW KIT

description

  • The new range of DEWALT 20V MAX XR tools with POWERDETECT tool technology maximize performance when used with high-capacity XR batteries. Using the 20V MAX 8Ah battery, the DCS574 Circular Saw will output up to 54% more power and get 60% more runtime than the standard XR Circular Saw DCS570P1.

features

  • POWER DETECT™ Tool Technology detects high-capacity batteries to maximize tool output
  • Maximum depth of cut of 2-9/16-in at a 90°
  • Maximum depth of cut of 2-in at a 45°
  • Electric Brake stops the blade after the trigger is released
  • Integrated LED for increased visibility and cut accuracy
  • Integrated rafter hook for quick and easy storage
Weight 0.652 LB
EAN or UPC 885911645676
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison