- 20V XRP 7-1/4IN CIRCULAR SAW
description
- The new range of DEWALT 20V MAX XR tools with POWER DETECT tool technology maximize performance when used with high-capacity XR batteries. Using the 20V MAX 8Ah battery, the DCS574 Circular Saw will output up to 54% more power and get 60% more runtime than the standard XR Circular Saw. (Battery and Charger Sold Separately)
features
- POWER DETECT™ Tool Technology detects high-capacity batteries to maximize tool output
- Maximum depth of cut of 2-9/16-in at a 90°
- Maximum depth of cut of 2-in at a 45°
- Electric Brake stops the blade after the trigger is released
- Integrated LED for increased visibility and cut accuracy
- Integrated rafter hook for quick and easy storage
| Weight | 10.38 LB |
| EAN or UPC | 885911677165 |

