
- 20V MAX FLEXVOLT 7-1/4IN CIRC SAW
description
- Get more power with the DEWALT® 20V MAX* brushless tools with FLEXVOLT Advantage™ tool technology. The 7-1/4 in. Circular Saw has up to 77% more power when paired with a DCB606 FLEXVOLT® battery vs a DCB205 20V MAX* battery. Battery and charger sold separately.
features
- UP TO 77% MORE POWER** when paired with FLEXVOLT® batteries
- FASTER CUTTING: Powerful brushless motor delivers 5,500 RPM for faster cutting
- Maximum depth of cut of 2-9/16 in. at a 90°
- Maximum depth of cut of 2 in. at a 45°
- ELECTRIC BRAKE stops the blade after the trigger is released
- INCREASED VISIBILITY: Bright LED increases visibility and cut accuracy
- EASY STORAGE: Integrated rafter hook for quick and easy storage
- MINIMIZES DUST: Optional dust port allows connection to a dust extractor to minimize dust during cutting (DWE575DC Dust Port sold separately).
- Tool Connect™ Chip Ready: Chip pocket accepts Tool Connect™ Chip DCE042 and connects with Tool Connect™ Site Manager app for easy asset management on the jobsite. (DCE042 sold separately)
- COMPATIBLE with all DEWALT® 20V MAX* and FLEXVOLT® Batteries
Weight | 10.15 LB |
EAN or UPC | 885911683234 |
