Skip to content Skip to navigation menu
DeWaltDCS570P1

DCS570P1

20V MAX BRUSHLESS 7 1/4 CIRC SAW KIT
Item #117182444
DeWaltDCS570P1
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • This saw optimizes line of sight with a left-side blade and rear handle for smooth, accurate cuts. An electronic brake helps stop the blade after releasing trigger to increase protection. Its brushless motor extends the life of the tool. It's perfect for oriented strand board (OSB), plywood, hardwoods, dimensional lumber, and flooring. Long runtime and a durable, high-grade magnesium shoe add to the performance of this powerful cordless tool. It is also tool connect tag-ready, so you can easily track it by attaching a tool connect tag (Tag sold separately).

features

  • Power - Brushless motor provides 5200 RPM and maintains speed under load
  • Runtime - 330 cross cuts in a 2x4 (pine)
  • Capacity - 7-1/4-in blade provides 2-9/16-in depth of cut
  • Ease of use - bevel capacity up to 57°
  • Includes 1 circular saw, 1 blade, 1 blade changing wrench, 1 battery, 1 battery charger, 1 contractor bag, and 1 rafter hook
Weight 12.35 LB
EAN or UPC 885911487559
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison