
- 20V MAX BRUSHLESS 6-1/2IN CIRCULAR SAW
description
- Combining performance and versatility, the 20V MAX 6-1/2 in. Cordless Circular Saw is ready to take on a variety of cutting applications. It features a powerful brushless motor that delivers 4,950 rpm for fast, accurate, and consistent cutting. Tool-free depth and bevel adjustments provide a max depth of cut of 2-1/8 in. at 90° along with a max bevel of 50°. This saw is equipped with a built-in rafter hook, bright LED, and optional dust chute. Battery and charger sold separately.
features
- POWERFUL AND EFFICIENT brushless motor provides optimal cutting performance in a variety of materials
- HIGH MANEUVERABILITY with its lightweight and compact design
- QUICKLY ADJUST the bevel capacity from 0 - 50° with the tool-free bevel lever
- CONVENIENT STORAGE on the jobsite with the built-in rafter hook
- ADDED SAFETY: Electric brake quickly stops the blade after the trigger is released
- INCREASED VISIBILITY and cut accuracy with bright LED
- MINIMIZE DUST WHILE CUTTING with the optional dust chute, compatible with the DEWALT® AirLock™ system or standard 35 mm dust extractor
- COMPATIBLE with all DEWALT 20V MAX and FLEXVOLT Batteries
Weight | 7.85 LB |
EAN or UPC | 885911671590 |
