Skip to content Skip to navigation menu
DeWaltDCS520B

DCS520B

6-1/2IN 60V MAX TRACK SAW
Item #117182447
DeWaltDCS520B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The DCS520 60 V MAX* 6-1/2 In. TrackSaw kit easily Powers through hardwoods up to 2-1/8 In. thick. Features straight plunge mechanism for optimal ergonomics. For use with TrackSaw cutting system to deliver precise, straight, splinter-free cuts.

features

  • Zero clearance TrackSaw cutting system delivers precise, straight, splinter-free cuts
  • For use with TrackSaw dual-edged tracks for perfectly straight cuts in both directions
  • On-track cut depth: 2/1/8"(54mm) at 90
  • 1-5/8" (41mm) at 45
  • Brushless motor effortlessly Powers through hardwoods up to 2-1/8 In. thick
  • Continuous anti kickback mechanism and riving knife prevent kick-back when engaged
  • Straight plunge mechanism for optimal ergonomics
  • Low-profile blade guard allows saw to be used in confined spaces
  • Universal 1-1/4" dust port for 90% efficient dust collection with vacuum
Weight 15.2 LB
EAN or UPC 885911500555
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison