Skip to content Skip to navigation menu
DeWaltDCS512J1

DCS512J1

12V MAX CIRCULAR SAW KIT
Item #119013353
  • 12V MAX CIRCULAR SAW KIT
DeWaltDCS512J1
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 12V MAX CIRCULAR SAW KIT

description

  • The DCS512 12V MAX 5-3/8” Circular Saw, part of DEWALT’s XTREME(TM) Sub-Compact Series, delivers powerful and accurate cutting performance across a wide range of materials. Alongside its lightweight and compact design, this saw incorporates an enhanced feature set on a 12V MAX lithium ion battery platform.

features

  • Powerful and efficient brushless motor provides optimal cutting performance in a variety of materials
  • High maneuverability with its lightweight and compact design
  • 5-3/8-in Blade size allows for a maximum depth of cut of 1-3/4-in at 90° and a maximum depth of cut of 1-1/4-in at 45°
  • Using the tool-free bevel lever, quickly and easily adjust the bevel capacity from 0 - 50°
  • Built-in rafter hook for convenient storage on the jobsite
  • Electric Brake quickly stops the blade after the trigger is released for added safety features
  • Bright LED for increased visibility and cut accuracy
Weight 8.8 LB
EAN or UPC 885911721530
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison