- 12V MAX CIRCULAR SAW - TOOL ONLY
description
- The DCS512 12V MAX 5-3/8-in Circular Saw, part of DEWALT’s XTREME(TM) Sub-Compact Series, delivers powerful and accurate cutting performance across a wide range of materials. Alongside its lightweight and compact design, this saw incorporates an enhanced feature set on a 12V MAX lithium ion battery platform. Battery and Charger sold separately.
features
- Powerful and efficient brushless motor provides optimal cutting performance in a variety of materials
- High maneuverability with its lightweight and compact design
- 5-3/8-in Blade size allows for a maximum depth of cut of 1-3/4-in at 90° and a maximum depth of cut of 1-1/4-in at 45°
- Built-in rafter hook for convenient storage on the jobsite
- Using the tool-free bevel lever, quickly and easily adjust the bevel capacity from 0 - 50°
- Electric Brake quickly stops the blade after the trigger is released for added safety features
| Weight | 6.35 LB |
| EAN or UPC | 885911721523 |

