Skip to content Skip to navigation menu
DeWaltDCS498B

DCS498B

20V CORDLESS FIBER CEMENT SHEAR BA
Item #117182449
DeWaltDCS498B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • DEWALT 20 V MAX 5/8-in fiber cement shears bare.

features

  • Variable speed trigger allows operator to adjust speed of cut during use
  • Cuts up to 5/8-in fiber cement board
  • LED light with 20 second delay after trigger release
  • Little to no dust created during cutting action
Weight 4.65 LB
EAN or UPC 885911538503
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison