Skip to content Skip to navigation menu
DeWaltDCS491B

DCS491B

18 Gauge Swivel Metal Shears BARE
Item #117182451
DeWaltDCS491B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • DEWALT 20 V MAX* 18 g swivel head shears.

features

  • 360 degree tool free swivel head which allows user to access tight quarters while maintaining comfort.
  • Cuts 7/32 In. strip which continuously curls out of the cutting area providing consistent and accurate cuts.
  • Cordless shears allows user to take the tool to the work
  • LED work light illuminates surface.
Weight 4.15 LB
EAN or UPC 885911428712
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison