Skip to content Skip to navigation menu
DeWaltDCS389X1

DCS389X1

60V MAX BRUSHLESS RECIP SAW KIT
Item #117449681
  • 60V MAX BRUSHLESS RECIP SAW KIT
DeWaltDCS389X1
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 60V MAX BRUSHLESS RECIP SAW KIT

description

  • Our most powerful tools just got better with the 60V MAX* Reciprocating Saw. It provides up to 19% more power than the DCS388 60V MAX* Reciprocating Saw** with 1874 unit watts out. Through our revolutionary DEWALT FLEXVOLT technology, this reciprocating saw delivers a no-load speed of 3000 spm, combining the power of a corded reciprocating saw with the portability and convenience of a cordless.

features

  • Up to 19% more power vs the DCS388**
  • Power of corded with the freedom of cordless
  • 0 - 3000 spm and 1-1/8 in. stroke length for fast and efficient cutting
  • Keyless lever-action blade clamp for quick and easy blade changes
  • Variable-speed trigger allows user to instantly control speed
  • Pivoting shoe provides leverage for different applications
  • LED helps illuminate dark jobsite work areas
  • Rubber overmold grip for comfort
Weight 4.1 LB
EAN or UPC 885911657419
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison