
- 20V MAX* COMPACT Reciprocating Saw Kit (5.0Ah)
description
- The DCS387P1 20 V MAX compact reciprocating saw has a compact and lightweight design for making cuts in confined spaces like in between studs. With a 1-1/8 In. stroke length and a variable speed trigger delivering up to 2,900 strokes per minute, this saw is fast and efficient. It also features a keyless, lever-action 4-position blade clamp for quick and easy blade changes in four directions for a variety of applications including flush cutting and a bright LED light to illuminate dark work areas.
features
- Compact and lightweight design
- 14 In. in total length fits between studs and allows users to make cuts in confined spaces
- 4-Position blade clamp allows for tool free blade changes
- 1-1/8 In. stroke length delivers fast cutting speed
- Variable speed trigger with 0-2900 spm provides blade control for precision cuts
- Bright LED light illuminates dark work areas for better visibility
- Pivoting Shoe provides versatility while cutting
Weight | 9.3 LB |
EAN or UPC | 885911378475 |
