
- 20V MAX BL RECIP SAW - TOOL ONLY
description
- From general purpose to demolition, the DCS382 20V MAX XR Brushless Reciprocating Saw delivers high performance and high maneuverability making it a versatile go to for productivity on the jobsite. With its powerful brushless motor and 1-1/8 in. stroke length, this reciprocating saw is ready to tackle the toughest tasks with ease. Battery and Charger sold separately.
features
- Brushless motor at its core for powerful and efficient cutting performance across a wide range of applications
- Two-finger variable speed trigger design for speed control and comfort when used in various orientations
- 1-1/8 in. stroke length quickly cuts through a variety of materials
- Lightweight and compact design for high maneuverability
- Twist style keyless blade clamp for quick and simple blade changes
- Bright LED helps to provide visibility in low-light work areas
- Pivoting shoe stabilizes the saw against the workpiece and provides flexibility throughout the cut
Weight | 5.73 LB |
EAN or UPC | 885911759052 |
