
description
- This brushless Band Saw requires dual switch activation, a PERFORM and PROTECT™ feature, to ensure two hands are used during tool operation. It can cut up to 5 in. x 4-3/4 in. rectangular material and up to 4 in. round material. The blade speed control dial allows the user to tailor the speed of the unit to the application.
features
- Tool requires dual switch activation, a PERFORM and PROTECT™ feature
- 5-in Cutting Capacity
- 4-in cut capacity cuts up to 4 in. SCH 40 pipe and double strut
- DEWALT-built brushless motor for performance and durability
- Integrated hang hook allows user to hang the saw without damaging the front handle or base
- Tool less blade changing lever loosens blade tension for easy blade changes
- Blade speed control dial allows user to tailor the speed of the unit to the application
- LED Work Light with 20 second delay illuminates dark work surfaces for accurate cutting
Weight | 15.49 LB |
EAN or UPC | 885911595292 |
