- 12V MAX SUB COMPACT BAND SAW
description
- This compact bandsaw is lightweight at 6.45lbs with an integrated guard making it ideal for overhead and one-handed cutting applications. The 1-3/4-in cut capacity allows for cuts in small-sized metal diameters found on the jobsite with additional room to cut 1-5/8-in comfortably. The variable-speed trigger helps provide control when cutting through harder materials. Hang this bandsaw in between cuts with the integrated hang hook and illuminate the cutting area with the LED.
applications
- Includes:(1) DCS375 12V MAX Bandsaw, (1) 14/18 TPI Blade, (1) Blade Tracking Wrench
- Cutting Strut, Cutting Conduit, Cutting Black Iron Pipe, Cutting Threaded Rod, Cutting Rebar, Cutting Angle Iron, Cutting Metal Studs
features
- One-handed and overhead cutting with the integrated guard
- Variable speed trigger for easy speed adjustment to match the material being cut
- Integrated hang hook allows user to hang the saw to prevent damage to the front handle or base
- Toolless blade change lever loosens blade tension for easy blade changes
- Bright LED with 20 second delay illuminates dark work surfaces
- On-board wrench for single point blade tracking adjustments
- Maximum initial battery voltage (measured without a workload) is 12 volts, nominal voltage is 10.8
- Applications: Cutting Strut, Cutting Conduit, Cutting Black Iron Pipe, Cutting Threaded Rod, Cutting Rebar, Cutting Angle Iron, Cutting Metal Studs
- Includes:(1) DCS375 12V MAX Bandsaw, (1) 14/18 TPI Blade, (1) Blade Tracking Wrench
| Weight | 7.65 LB |
| EAN or UPC | 885911687157 |

