
- SHELL 20V MAX* DEEP CUT BAND SAW KIT
description
- The DEWALT DCS374P2 20 V max XR deep cut band saw kit features a 5-in x 4-3/4-in cut capacity to cut strut, pipe, angle iron, pipe and various other materials. Cuts up to 4-in SCH 40 pipe and double strut. This band saw has an LED work light with a 20 second delay that illuminates dark work surfaces for accurate cutting, and offers variable speed trigger and dial allow for versatility and control. The DEWALT deep cut band saw is capable of up to 149 cuts of 1-5/8-in strut with 14 TPI blade. There is an integrated hang hook which allows user to hang the saw without damaging the front handle or base, and the tool-less blade changing lever loosens blade tension for easy blade changes. Includes: (1) DCS374 20 V max band saw, (2) DCB205 20 V max 5.0 Ah batteries, (1) charger, (1) kit box, (1) 18TPI band saw blade.
features
- 5-in cutting capacity
- 4-in cut capacity cuts up to 4-in SCH 40 pipe and double strut
- Integrated hang hook allows user to hang the saw without damaging the front handle or base
- LED work light with 20 second delay illuminates dark work surfaces for accurate cutting
- Brushless motor provides longer run time and consistent performance
- DEWALT built brushless motor for performance and durability
- Tool less blade changing lever loosens blade tension
- Variable speed for versatility and control
Weight | 25.0 LB |
EAN or UPC | 885911412940 |
