Skip to content Skip to navigation menu
DeWaltDCS373P2

DCS373P2

20V MAX* Lithium Ion Metal Cutting Circular Saw Kit (5.0 Ah)
Item #117182454
DeWaltDCS373P2
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The DCS373P2 20V MAX Lithium Ion Saw Kit is powered by a 460 MWO, 3700 rpm motor and features a 5-1/2-Inch 30T carbide tipped metal cutting blade for a variety of metallic construction materials.

features

  • Powerful 460 MWO, 3700 rpm motor delivers power and speed to make the most demanding cuts with ease
  • 5-1/2-in 30T carbide tipped metal cutting blade quickly and cleanly cuts a variety of metallic construction materials
  • Bright LED light with 20 second delay after trigger release provides enhanced visibility of material and cut line
  • Sight-line™ window provides for a clear view of the material
  • High strength steel shoe offers durability and resistance against chip build up
  • Optimized rubber overmolded comfort grip delivers optimal balance and control
  • 20V MAX
  • Maximum initial battery voltage (measured without a workload) is 20 volts
  • nominal voltage is 18
Weight 16.0 LB
EAN or UPC 885911369145
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison