Skip to content Skip to navigation menu
DeWaltDCS371P1

DCS371P1

20V MAX BANDSAW KIT (5.0AH)
Item #112411055
  • 20V MAX BANDSAW KIT (5.0AH)
DeWaltDCS371P1
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 20V MAX BANDSAW KIT (5.0AH)

description

  • DEWALT DCS371P1 20 V max lithium ion band saw kit features a 2-1/2 In. cut capacity, capable of cutting up to 2 In. SCH 40 pipe. A centered handle position provides superior balance and ergonomics and allows for more accurate cuts and less user fatigue. It has an LED work light with 20 second delay that illuminates dark work surfaces for accurate cutting, along with an integrated hang hook that allows user to hang the saw without damaging the front handle or base. A blade tracking adjustment increases blade life by providing better blade tracking, and dual bearing blade guide rollers provide increased durability in the blade support system. Cutting speed: 570 spm, max cutting (round): 2.5 In., max cutting (square) 2.5 In., blade length: 32-7/8 In.. applications include: conduit up to 2 In. DA., 1-5/8 In. unistrut, SCH 40 pipe up to 2 In., threaded rod, square and rectangular tubing, and angle iron.

features

  • Centered handle position provides superior balance and ergonomics and allows for more accurate cuts and less user fatigue
  • LED work light with 20 second delay illuminates dark work surfaces for accurate cutting
  • Integrated hang hook allows user to hang the saw without damaging the front handle or base
  • Blade tracking adjustment increases blade life by providing better blade tracking
  • Tool-free blade changing lever loosens blade tension to allow for blade change
  • Dual-bearing blade guide rollers provides increased durability in the blade support system
  • Ergonomic soft grip back handle provides comfort and flexibility
  • Maximum initial battery voltage (measured without a workload) is 20 volts - nominal voltage is 18
Weight 15.15 LB
EAN or UPC 885911369169
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison