Skip to content Skip to navigation menu
DeWaltDCS369P1

DCS369P1

20V MAX BRUSHLESS COMP RECIP SAW
Item #117182455
DeWaltDCS369P1
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • This cordless one-handed reciprocating saw is lightweight at only 3.13 lbs. and 37% lighter than the DCS367 Compact Reciprocating Saw (Tool Only). It is equipped with an LED to help illuminate dark workspaces and provides up to 2,800 spm to help get the job done. The pivoting shoe and variable speed trigger provide added control for a variety of jobs. This kit includes one 20V MAX* 5.0 Ah battery, charger, belt hook, tool bag, and two blades.

features

  • Compact at only 12.5 in. front to back
  • 37% Lighter than the DCS367 Reciprocating Saw (tool only)
  • Brushless motor for increased performance
  • LED to help illuminate dark work spaces
  • Tool-free blade release allows for quick and easy blade changes
  • Variable-speed trigger provides user with improved speed control
  • Pivoting shoe provides more points of contact than a fixed shoe
Weight 8.5 LB
EAN or UPC 885911625197
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison