description
- This is lightweight reciprocating saw is only 3.13 lbs. and 37% lighter than the DCS367 Compact Reciprocating Saw (Tool Only). This saw’s LED helps illuminate dark workspaces and provides up to 2,700 spm to help get the job done. The pivoting shoe and variable speed trigger provide added control for a variety of jobs. Includes one belt hook and two blades. Battery and charger sold separately.
features
- Compact at only 12.5 in. front to back
- 37% Lighter than the DCS367 Reciprocating Saw (tool only)
- Brushless motor for increased performance
- LED to help illuminate dark work spaces
- Tool-free blade release allows for quick and easy blade changes
- Variable-speed trigger provides user with improved speed control
- Pivoting shoe provides more points of contact than a fixed shoe
| Weight | 3.7 LB |
| EAN or UPC | 885911625173 |

