
- 20V XRP RECIPROCATING SAW KIT
description
- The new range of DEWALT 20V MAX XR tools with POWERDETECT tool technology maximize performance when used with high-capacity XR batteries. Using the 20V MAX 8Ah battery, the DCS368 Reciprocating Saw will output up to 44% more power and get 60% more runtime than the standard XR Reciprocating Saw DCS367P1.
features
- POWER DETECT Tool Technology detects high-capacity batteries to maximize tool output
- 1-1/8-in stroke length delivers a fast cutting speed
- Keyless lever-action blade clamp for quick and easy blade changes
- Varible speed trigger with 0-3000 SPM provides blade control and fast cutting speeds
- Bright LED light for increased visibility in low light work areas
- 20V MAX
- Maximum initial battery voltage (measured without a workload) is 20 volts
- nominal voltage is 18
Weight | 0.25 LB |
EAN or UPC | 885911645638 |
