- 1 1/8 in Stroke Length
- 0-2,900 SPM Strokes Per min
- Cordless
description
- The DCS367P1 20V MAX XR compact reciprocating saw has a compact and lightweight design for making cuts in confined spaces like in between studs. The brushless motor helps to provide long run time to get the job done. With a 1-1/8 In. stroke length and a variable speed trigger delivering up to 2,900 strokes per minute, this saw is fast and efficient. It also features a keyless, lever-action 4-position blade clamp for quick and easy blade changes in four directions for a variety of applications including flush cutting. A bright LED light is included to illuminate dark work areas.
features
- Up to 2.5x more runtime
- Compact 14.5-in length fits in between studs and in other tight spots
- Only 5 lbs. in weight (tool only)
- Keyless 4-Position Blade Clamp for quick and easy blade changes and cutting versatility
- 1-1/8-in stroke length
- Variable speed trigger delivers up to 2,900 spm
- Bright LED light to illuminate dark work areas
- Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18
| For Metal Cutting | True |
| Adjustable Shoe | Pivoting |
| Variable Speed Trigger | Yes |
| Strokes Per Minute | 0-2,900 SPM |
| Cordless | Yes |
| Keyless Blade Clamp | True |
| Family Name | Reciprocating Saws |
| Wood Cutting | True |
| 4-Position Blade Clamp | Yes |
| Anti-Slip Comfort Grip | Yes |
| Weight | 9.3 LB |
| EAN or UPC | 885911476133 |

