Skip to content Skip to navigation menu
DeWaltDCS361M1

DCS361M1

20V MAX MITER SAW W/BATT & CHARGER
Item #115019894
  • 20V MAX MITER SAW W/BATT & CHARGER
DeWaltDCS361M1
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 20V MAX MITER SAW W/BATT & CHARGER

description

  • The DCS361M1 20-volt MAX 7-1/4-in sliding miter saw comes with a battery and charger which provides on average 183 cuts of 2 x 4 pine or 275 cuts of 3-1/4 pine baseboard. Adjustable stainless steel miter detent plate with 11 positive stops improves productivity and ensures cutting accuracy.

features

  • Utilizes 20-volt MAX battery pack (DCB204) which provides on average 183 cuts of 2 x 4 pine or 275 cuts of 3-1/4 pine baseboard
  • Integrated cut line cross-cut positioning system provides adjustment-free cut line indication for better accuracy and visibility
  • Capacity to cut 3-5/8-in nested crown and 3-1/2 base vertically
  • Adjustable stainless steel miter detent plate with 11 positive stops improves productivity and ensures cutting accuracy
  • Oversized bevel scale makes bevel angle adjustments accurate and easy
  • Compact, lightweight design (30-lbs) allows for easy transport and storage
  • Cam lock miter handle delivers quick and accurate miter angles
  • Precise miter system and machined base fence support optimize durability and cutting accuracy
  • Includes (1) DCS361 cordless miter saw, (1) carbide blade, (1) 4.0 Ah battery, charger
Weight 0.0 LB
EAN or UPC 885911369329
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison