
- 20V MAX MITER SAW (BARE)
description
- The DCS361B 20-volt MAX 7-1/4-in sliding miter saw features an adjustment free cut line indication for better accuracy and visibility. Adjustable stainless steel miter detent plate with 11 positive stops improves productivity and ensures cutting accuracy. Compact and lightweight construction for easy transporting and storage.
features
- Includes DCS361 7-1/4-in (184mm) cordless sliding compound miter saw, carbide blade, blade wrench, dust bag, and material clamp
- Integrated cut line cross-cut positioning system provides adjustment-free cut line indication for better accuracy and visibility
- Capacity to cut up to 3-5/8-in nested crown and 3-1/2-in base vertically
- Adjustable stainless steel miter detent plate with 11 positive stops improves productivity and ensures cutting accuracy
- Oversized bevel scale makes bevel angle adjustments accurate and easy
- Compact, lightweight design (30-lbs) allows for easy transport and storage
- Cam lock miter handle delivers quick and accurate miter angles
- Precise miter system and machined base fence support optimize durability and cutting accuracy
- Battery and charger sold separately
Weight | 0.0 LB |
EAN or UPC | 885911369305 |
