Skip to content Skip to navigation menu
DeWaltDCS356D1

DCS356D1

20V MAX XR BRUSHLESS OSCILLATING T
Item #117182458
DeWaltDCS356D1
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • This 20-volt MAX cordless kit includes one 3-speed brushless oscillating multi-tool, 28 popular cutting and sanding attachments, two wood cutting blades, universal accessory adapter, one 2.0Ah battery, charger, and tool bag. The DCS356 oscillating multi-tool has a powerful brushless motor providing up to 57% more run time over a similar brushed tool. The 3-speed selector allows users to choose their speed setting based on application. The Quick-Change™ accessory system allows you to change blades quickly and easily, and with the universal accessory adapter, it's compatible with most oscillating tool accessories. The DUAL-GRIP™ variable speed trigger provides ultimate speed and application control. The DEWALT oscillating tool guide system allows you to customize the depth or height for accurate repeatability, and the bright LED light illuminates dark work spaces.

features

  • The 3-speed selector allows users to choose their speed setting based on application
  • Brushless motor delivers up to 57% more run time over brushed
  • DUAL-GRIP™ variable speed trigger gives users ultimate speed and application control
  • Universal accessory adapter for use with most oscillating tool accessory brands
  • Quick-Change™ accessory system allows blades and attachments to be changed quickly without wrenches
  • Bright LED light illuminates dark work surfaces for accurate cutting
  • Includes 20V MAX Brushless XR Oscillating Multi-Tool, 20V MAX DCB203 2.0Ah Battery, wood with nails blade, fast-cut wood blade, universal accessory adaptor, sanding pad, (25) sheets of sand paper, accessory storage box, charger and tool bag
Weight 6.8 LB
EAN or UPC 885911625166
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison