description
- This 20-volt MAX cordless 3-speed brushless Oscillating multi-tool includes a universal accessory adapter and wood cutting blades to help get your project started. The DCS356 oscillating multi-tool has a powerful brushless motor providing up to 57% more run time over a similar brushed tool. The 3-speed selector allows users to choose their speed setting based on application. The Quick-Change™ accessory system allows you to change blades quickly and easily, and with the universal accessory adapter, it's compatible with most oscillating tool accessories. The DUAL-GRIP™ variable speed trigger provides ultimate speed and application control. The DEWALT oscillating tool guide system allows you to customize the depth or height for accurate repeatability, and the bright LED light illuminates dark work spaces. Battery and charger sold separately.
features
- The 3-speed selector allows users to choose their speed setting based on application
- Brushless motor delivers up to 57% more run time over brushed
- DUAL-GRIP™ variable speed trigger gives users ultimate speed and application control
- Universal accessory adapter for use with most oscillating tool accessory brands
- Quick-Change™ accessory system allows blades and attachments to be changed quickly without wrenches
- Bright LED light illuminates dark work surfaces for accurate cutting
- Includes (1) DCS356 20V MAX Brushless XR Oscillating Multi-Tool, (1) wood with nails blade, (1) fast-cut wood blade and (1) universal accessory adaptor
| Weight | 2.625 LB |
| EAN or UPC | 885911625159 |

