description
- This 20 V MAX* brushless cordless oscillating multi-tool includes a universal accessory Adaptor and two wood cutting blades to help get your project started. The DCS354 cordless oscillating multi-tool has a powerful brushless motor providing up to 57% more run time over a similar brushed tool. The quick-change™ accessory system allows you to change blades quickly and easily, and with the universal accessory Adaptor, it's compatible with most oscillating tool accessories. The dual-grip™ variable speed trigger provides ultimate speed and application control. The DEWALT oscillating tool guide system allows you to customize the depth or height for accurate repeatability, and the bright LED light illuminates dark work spaces. Battery and charger sold separately.
features
- Brushless motor delivers up to 57% more run time over brushed
- Dual-grip™ variable speed trigger gives users ultimate speed and application control
- Universal accessory adapter for use with most oscillating tool accessory brands
- Quick-change™ accessory system allows blades and attachments to be changed quickly without wrenches
- Bright LED Light illuminates dark work surfaces for accurate cutting
| Weight | 2.625 LB |
| EAN or UPC | 885911625142 |

