Skip to content Skip to navigation menu
DeWaltDCS334P1

DCS334P1

20V MAX XR JIGSAW KIT (5.0Ah)
Item #117182462
DeWaltDCS334P1
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • This 20V MAX XR® cordless jig saw kit comes with a 5 Ah battery, giving you the power and extreme runtime you need to work all day. A variable speed trigger and dial provide total speed control up to 3,200 spm for ultimate cutting versatility. 4-position orbital action allows additional adjustments to optimize cut quality and speed for the material you're cutting. A bright LED light makes it easy to follow cut lines in shadows and when lighting is low. The updated all-metal, lever-action keyless blade clamp is designed for quick and easy blade changes. The keyless shoe bevel adjusts easily with detents at 0°, 15°, 30°, and a positive stop at 45°. A removable shoe cover helps protect work surface from scratches, and an integrated dust blower helps remove dust and debris from your line of sight while cutting.

features

  • Brushless motor delivers efficient performance for longer runtime (vs DCS331 jig saw)
  • Compact size for easy grip and maximum control
  • Bright LED light helps to illuminate dimly lit work surfaces
  • Variable speed trigger and dial provide precise speed control
  • All-metal, lever-action keyless blade change allows for quick and easy T-shank blade changes
  • Integrated dust blower helps clear line of sight while cutting
  • 4-position orbital action provides control of cut quality and speed
  • All-metal, keyless shoe bevel with detents at 0°, 15°, 30°, and a positive stop at 45° for easy adjustment
  • No-mar shoe cover to help protect work surface from scratches
  • Accepts T-shank jig saw blades for optimal holding power and professional results
Weight 12.25 LB
EAN or UPC 885911531764
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison