Skip to content Skip to navigation menu
DeWaltDCS312G1

DCS312G1

12V MAX ONE HANDED RECIP
Item #117449684
  • 12V MAX ONE HANDED RECIP
DeWaltDCS312G1
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 12V MAX ONE HANDED RECIP

description

  • This 12 V MAX cordless reciprocating saw is compact and performance packed. At only 3.04 lbs. and 12.12 in. front to back, it is optimized for one-handed use across a wide range of cutting applications. The brushless motor delivers up to 2,800 spm combined with a 5/8 in stroke length for fast and efficient cutting. This saw is equipped with an LED for increased visibility along with a variable-speed trigger for added control. This kit includes a DCS312 reciprocating saw, 12V MAX 3.0 Ah battery, two blades, charger, and tool bag.

features

  • Lightweight and compact for ultimate portability
  • Ergonomics optimized for one-handed use
  • Brushless motor for enhanced performance and extended life
  • LED to help illuminate dark workspaces
  • Tool-free blade release allows for quick and easy blade changes
  • Variable-speed trigger provides user with improved speed control
Weight 7.26 LB
EAN or UPC 885911690416
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison