
- 12V MAX 1 HANDED RECIP SAW (bare)
description
- This 12V MAX cordless reciprocating saw is compact and performance packed. At only 3.04 lbs. and 12.12-in front to back, the reciprocating saw is optimized for one-handed use across a wide range of cutting applications. The brushless motor delivers up to 2,800 spm combined with a 5/8-in stroke length for fast and efficient cutting. This saw is equipped with an LED for increased visibility along with a variable-speed trigger for added control. Battery and charger sold separately.
features
- Lightweight and compact for ultimate portability
- Ergonomics optimized for one-handed use
- Brushless motor for enhanced performance and extended life
- LED to help illuminate dark workspaces
- Tool-free blade release allows for quick and easy blade changes
- Variable-speed trigger provides user with improved speed control
Weight | 3.519 LB |
EAN or UPC | 885911673594 |
