- SHELL CORDED/CORDLESS BLUETOOTH RADIO
description
- The 12V/20V MAX Bluetooth Jobsite Radio provides premium sound in the toughest work environments. Its durable roll-cage design withstands drops and impacts. The innovative handle stores and protects the radio antenna when not in use. Quad speakers kick out true stereo sound with deep bass. Stream music via Bluetooth from up to 100 feet, or connect through the built-in auxiliary port. AM/FM radio includes six customizable presets per band. A convenient USB port charges your mobile devices. This cordless jobsite radio includes a detachable AC power cord, or power with DEWALT 12V MAX, 20V MAX, or FLEXVOLT batteries (sold separately). The Bluetooth Jobsite Radio includes a 3-year limited warranty.
features
- Dual 3.5 in. woofers and 1 in. tweeters for stereo sound
- Heavy-duty roll cage with antenna slot for josbite durability and protection
- Bluetooth connectivity up to 100 ft. away for music streaming
- AM/FM radio with 6 presets to customize to your favorite stations
- USB power port for device charging
- 3.5 mm auxiliary port to connect external devices
- Bass reflex port for enhanced low-frequency performance
| Weight | 9.25 LB |
| EAN or UPC | 885911665865 |

