Skip to content Skip to navigation menu
DeWaltDCR010

DCR010

12V/20V MAX WKSITE BLTOOTH SPEAKER
Item #117182465
DeWaltDCR010
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • This Bluetooth speaker is jobsite tough and produces high-quality sound. Enhance your workday by streaming your favorite music or pod casts from your Bluetooth equipped mobile device from up to 100 ft. away. You can also plug devises directly in with the auxiliary input. Charge your phone through the day with an integrated USB charging port. Stand your mobile phone in the slot of the built-in carry handle, or underneath. Enjoy rich stereo sound with extended bass from dual 3-in sub woofers. Its rugged design includes a metal grille and impact-resistant housing. Power the jobsite Bluetooth speaker with DEWALT 12V MAX, 20V MAX, or FLEXVOLT batteries, all sold separately. Includes universal AC cord. Comes with 3-year limited warranty.

features

  • Dual sub woofers for rich stereo sound
  • Bluetooth connectivity - 100ft range
  • Convenient carry handle with phone holder
  • Play/pause, skip tracks, and control volume from speaker
  • Bass reflex port enhances low-frequency performance
Weight 5.1 LB
EAN or UPC 885911551533
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison